DESCRIPTION

4 in. 150# Slip-On Stainless Steel Raised Face Flange

IS6RFSOFP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    IS6RFSOFP 

    $234.0
    $166.61
    Call for Pricing Call us for price $234.0 $166.61
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Flange Type
Raised Face, Slip On
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
NSF Certified
No
Pressure Class
150#
UL Listed
No