DESCRIPTION

  • Embossed, 2-ply performance
  • Includes 450 sheets/roll
  • Safe for all sewer and septic systems

Angel Soft® 4 in. 2-Ply Bathroom Tissue in White (Case of 80)

G16880

Length:

4 in

SPECIFICATIONS

Collection
Angel Soft®
Color Finish
White
Length
4 in
Material
Recycled Fiber
Width
4 in

Starting at
$67.99
per CASE
  • QUANTITY