DESCRIPTION

4 in. 3000# Forged Steel Threadolet

TOLP

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
6 in - 5 in
Fitting Type
Threadolet
Material
Carbon Steel, Forged Steel
Outlet Size In
4
Pressure Class
3000#