• Cart

DESCRIPTION

  • Every connection is individually inspected and stamped
  • Manufacturer may vary by location
  • The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe

4 in. 3000# Standard Weight Steel Weldolet

WOLP

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
6 in - 5 in
Fitting Type
Weldolet
Material
Carbon Steel, Forged Steel
Outlet Size In
4
Pressure Class
3000#
Schedule Class
Standard