DESCRIPTION

  • Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Lightweight, easy to install
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA

4 in. ABS DWV Overall Size Closet Flange with Plastic Ring

ADWVCFAORPM

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 3 in

    ADWVCFAORPM 

    $94.66
    $56.8
    Call for Pricing Call us for price $94.66 $56.8
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
Diameter
4 in
End Connection 1
Hub
FM Approved
No
Fits Pipe Size
3 in
Material
Plastic
Material Type
ABS
Schedule Class
40