DESCRIPTION

1/2 in. IPT Black Carbon Steel Right and Left Tap On Pipe Nipple

IBRLTD

Length:

4 in

SPECIFICATIONS

Coating
Black
End Connection 1
IPT
End Connection 2
IPT
End Connections
IPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
4 in
Material
Carbon Steel
Origin
Global
Size
1/2 in
Type
Straight

Starting at
$4.24
EACH
  • QUANTITY