4 in. Gasket PVC Double Sewer Wye

You last purchased this on
 
Multi-Fittings Corporation

Trench Tough Plus™ 4 in. Gasket PVC Double Sewer Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

Trench Tough Plus™ 4 in. Gasket PVC Double Sewer Wye

  • Fast #
  • Part #MUL063304
  • Item #47355
  • Manufacturer Part #063304
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Manufacturer May Vary By Location
  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Sewer, Residential
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
Collection:
Trench Tough Plus™
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Wye
Length:
22-9/10 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Schedule Class:
SDR 35