4 in. Gasket Plastic Sewer Tee
4 in. Gasket Plastic Sewer Tee
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
- Corrosion Resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Typically, Half The Weight Of Fabricated Fittings
- Engineered For Strength Exceeding Astm Requirements By Over 25%
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application:
- Waste, Storm, Industrial
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer Tee
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- SDR 35
- Temperature Range:
- Up to 73 Deg F