4 in. Hub Sewer SDR 35 PVC Tee
This product has been replaced by
Manufacturer Part #340104
4 in. Hub Sewer SDR 35 PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints, this eliminates underground water infiltration and exfiltration
- The chemical resistance of SDR35 sewer fittings is exceptional, acids, alkalies and normally diluted hydrocarbons have little or no effect, aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
- Injection molded
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Sewer
- CSA Certified:
- CSA B181.1, CSA B181.2
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connection 3:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Sewer
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- Weight:
- 0.372 lb