4 in. PVC DWV Street Sanitary Tee

You last purchased this on
 

4 in. PVC DWV Street Sanitary Tee

This product requires certification to purchase.
You last purchased this on
 

4 in. PVC DWV Street Sanitary Tee

  • Fast #
  • Part #PDWVSSTP
  • Item #2635
  • Manufacturer Part #PVC 00403 1200
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Spigot x Hub x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sanitary Tee
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Temperature Range:
32 to 140 Deg F