4 in. Cast Iron Roof Drain
868 Series 4 in. Cast Iron Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron no-hub connection
- Polyethylene or cast aluminum strainer
- Cast iron body with poly dome
- Cast aluminum dome strainer and gravel guard are epoxy-coated
- Polyethylene dome strainer is u.v. resistant
Specifications
- ASME:
- ASME A112.6.4 2003
- CARB OTC LEED Compliant:
- No
- Collection:
- 868 Series
- Diameter:
- 10-3/8 in
- Drain Base Height:
- 3-1/2 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Polyethylene
- Drain Opening:
- 4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Material:
- Aluminium, Cast Iron, Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No