DESCRIPTION

4 in. Schedule 40 316L Stainless Steel Threaded on End Nipple

DS46NTOEP

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
Threaded
Fitting Size 1
4 in
Length
3 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY