DESCRIPTION

  • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Pipe is available in select lengths

4 in. Schedule 40 ABS Foam Core Pipe

A40FCPP

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2235, ASTM D-3965, ASTM F-628
End Connection 1
Plain End
Fire Suppression System Rated
No
Length
10 ft
Material
Plastic
Material Type
ABS
NSF Certified
Yes
Pipe Tubing Size
4 in
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY