DESCRIPTION

  • Manufacturer may vary by location

4 in. Schedule 80 PVC Nipple

P80NP

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1498, ASTM D-1784, ASTM D-1785
Clean Bagged
No
End Connection 1
IPS
FM Approved
No
Fitting Size 1
4 in
Length
12 in
Material
Plastic
Material Type
PVC
Maximum Pressure
160 psi
NSF Certified
No
Schedule Class
80
Size
4 in
Type
Straight

Starting at
$21.72
EACH
  • QUANTITY