DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

4 in. Service Cast Iron Plain Closet Bend

SVCBP12

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Hub
End Connection 2
Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Height
12 in
Length
12 in
Material
Cast Iron
Material Type
SV 200
Schedule Class
SV
Size
4 in x 4 in

Starting at
Call for Pricing
  • QUANTITY