DESCRIPTION

  • Vibration resistant glycerin filled

Bourdon 4 in. Stainless Steel Lower Mount Pressure Gauge

W501440

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
Bourdon
Color Finish
Black, Stainless Steel, White Aluminum
Diameter
4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Grade
1A
High Pressure
200
Length
3-13/100 in
Low Pressure
0
Material
Copper Alloy, Rubber, Stainless Steel
Material Type
304 SS, 304L, Buna-N, EPDM
Maximum Temperature
140
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
No
Temperature Range
-40 to 140 Deg F (-4 to 140 Deg F)
Type
Pressure Gauge

Starting at
$75.73
EACH
  • QUANTITY