4 in. Swivel Hanger
4 in. Swivel Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conforms to Federal Specification WW-H-171E, Type 10, and MSS-SP-69, Type 10
- PVC coated for protection
- 2 in. to 8 in.
Specifications
- Coating:
- Plastic, Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 14 ga
- Height:
- 997/1000 in
- Length:
- 6-809/1000 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Adjustable Band Hanger
- UL Listed:
- No
- Weight:
- 0.59 lb
- Width:
- 4-371/500 in