4 x 2-1/2 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

You last purchased this on
 

4 x 2-1/2 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

This product requires certification to purchase.
You last purchased this on
 

4 x 2-1/2 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS4CTBSP114PL
  • Item #1289643
  • Manufacturer Part #M414-6440
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Fitting Type:
Bushing, Hex, Reducing
IAPMO Listed -:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
UL Listed:
No