4 in. Grooved Galvanized Cap

You last purchased this on
 
Victaulic

FireLock™ Style 60 4 in. Grooved Galvanized Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 60 4 in. Grooved Galvanized Cap

  • Fast #
  • Part #VF040060G00
  • Item #277864
  • Manufacturer Part #F040060G00
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Application:
Fire Protection
Coating:
Galvanized
Collection:
FireLock™ Style 60
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Type:
VF040060G00
UL Listed:
Yes
Weight:
3.10 lb