4 in. Grooved Painted Rigid Ductile Iron Coupling T-Gasket

This product has been replaced by

Victaulic Orange Orange Enamel Grooved Coupling
Victaulic 4 in. Orange Enamel Grooved Coupling
Manufacturer Part #L040070PT1
You last purchased this on
 
Victaulic

Style 70 4 in. Grooved Painted Rigid Ductile Iron Coupling T-Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Orange Orange Enamel Grooved Coupling
Victaulic 4 in. Orange Enamel Grooved Coupling
Manufacturer Part #L040070PT1
Victaulic

Style 70 4 in. Grooved Painted Rigid Ductile Iron Coupling T-Gasket

  • Fast #
  • Part #VL040070PT0
  • Item #1785975
  • Manufacturer Part #L040070PT0
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Sizes from 2 – 16" / DN50 –DN400
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Heavy housing for high pressure service
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Coating:
Enamel
Collection:
Style 70
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron