DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

4 x 4 in. Plain End Service Cast Iron Plain Closet Bend

SVCBPP

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
4 in
Fitting Size 2
4 in
Height
4 in
Length
16 in
Material
Cast Iron
Material Type
SV 200
Schedule Class
SV
Size
4 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY