4 x 4 x 3 in. Threaded 150# Black Malleable Iron Reducing Tee
4 x 4 x 3 in. Threaded 150# Black Malleable Iron Reducing Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Coating: Black
- Rating: 150#
- Material: Malleable Iron
- Domestic
- Threaded
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 4 in x 4 in x 3 in
- Fitting Type:
- Reducing, Standard
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- UL Listed:
- Yes