4 x 4 x 3 in. LD Press Reducing Copper Tee

This product has been replaced by

NIBCO Copper Press Tee
NIBCO 4 x 3 in. Copper Press Tee
Manufacturer Part #9112300PC
You last purchased this on
 
NIBCO

Press System® 4 x 4 x 3 in. LD Press Reducing Copper Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NIBCO Copper Press Tee
NIBCO 4 x 3 in. Copper Press Tee
Manufacturer Part #9112300PC
NIBCO

Press System® 4 x 4 x 3 in. LD Press Reducing Copper Tee

  • Fast #
  • Part #NPC611PPM
  • Item #3330240
  • Manufacturer Part #911230PC
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • 50-year warranty
  • NSF-61, UPC, CSA approvals
  • Manufacturer may vary by location
  • Used to connect different sizes of copper tube
  • For copper construction
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75
Application:
Commercial, Residential
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Sizes:
4 in x 4 in x 3 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
200 psi
UL Listed:
No