4 in. Socket x FIPT Straight Schedule 40 PVC Tee
4 in. Socket x FIPT Straight Schedule 40 PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Used in bedrooms, home offices, basements, kitchens guard houses, living, dining and bonus rooms
- Includes wireless romote control
- Max Pressure at 110 PSI @ 73°F
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2466, ASTM D-2609
- Application:
- Irrigation, Lawn Sprinklers
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- FPT
- End Connections:
- Socket Weld x Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 40