4 in. Barbed Straight SDR 35 PVC Sewer Wye for C900 Pipe
This product has been replaced by
Manufacturer Part #274007
4 in. Barbed Straight SDR 35 PVC Sewer Wye for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewer, PVC Pipe
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure Class:
- 150#
- Schedule Class:
- SDR 35