DESCRIPTION

40 ft. SDR 17 IPS Plastic Pressure Pipe

PEI17H40

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
8 in
Schedule Class
SDR 17