• Cart

DESCRIPTION

  • Ball-cone™ check Is spring loaded for fast seating action (constructed of reinforced TFE)
  • No radial alignment necessary
  • Not recommended for reciprocating pumps and similar applications conductive to repetitious vibration
  • Prevents reverse flow with minimum change in flow velocity
  • Straight through and streamlined for minimum change in velocity
  • Tight shut off

62-500 Series 400# Stainless Steel Threaded Check Valve

A625001

Valve Size:

1/2 in

SPECIFICATIONS

Collection
62-500 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Stainless Steel
Maximum Temperature
350
NSF Certified
No
Pressure Class
400#
UL Listed
No
Valve Port Opening
Full Port
Valve Seat Material
Viton®
Valve Size
1/2 in
Valve Type
Check Valve

Starting at
$127.82
EACH
  • QUANTITY