DESCRIPTION

42 in. Wall Shield

BSP420

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
24 in
Material
Aluminum
NSF Certified
No
UL Listed
No
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY