DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

Supra® 44 in. 5-Blade Ceiling Fan

MF563

Color Finish

 

SPECIFICATIONS

AMP
0.64
Blade Finish
Silver
Blade Pitch
14°
Blade Span
44 in
CEC Compliant
For Sale in CA
CFM
5272
Collection
Supra®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
12-1/2 in
Material
Plywood
Number Of Blades
5
UL Listed
Yes
Watts
76

Starting at
Call for Pricing
  • QUANTITY