DESCRIPTION

Gladding McBean Hub x Male 45 Degree Speed Seal Bend Clay

SS45B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Male
End Connections
Hub x Male
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Clay