• Cart

DESCRIPTION

  • Designed specifically for handling a wide range of fluids and gases at higher pressures

Value-Line® Series 5H 4500 psi 2-Piece Carbon Steel NPT Standard Port Ball Valve

J5HW22HBRT

Valve Size:

SPECIFICATIONS

Collection
Value-Line® Series 5H
End Connection 1
Screwed
End Connection 2
Screwed
End Connections
Screwed
Length
2-59/100 in
Material
Carbon Steel
Maximum Pressure
4500 psi
Maximum Temperature
230
Pressure Class
4500#
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Delrin®
Valve Size
1 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY