DESCRIPTION

460 cfm Under-Cabinet Hood in Black

B8923

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
6
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
460
Color Finish
Black
Color Finish Category
Blacks
Depth
20 in
Duct Shape
Rectangular
Energy Star Compliant
No
Height
9 in
Hood Vent Type
Under Cabinet
Sones
7
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY