DESCRIPTION

  • Innovative “clamshell” box with E-Z identification eliminates confusion
  • Interleaved for easy dispensing
  • Reliable and consistent
  • Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself

48 x 40 in. 40 - 45 gal 12 mic High-Density Interleaved Liner Roll

IBSS404812

Color Finish

 

SPECIFICATIONS

Capacity
45 gal
Color Finish
Clear
Length
48 in
Material
Resin
Thickness
12 mic
Width
40 in

Starting at
Call for Pricing
  • QUANTITY