DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

48 x 43 in. 28 mic Can Liner in Black

P114904

Capacity:

56 gal

SPECIFICATIONS

Capacity
56 gal
Color Finish
Black
Length
48 in
Material
Plastic
Material Type
Polyethylene
Thickness
28 mic
Width
43 in

Starting at
$35.63
per CASE
  • QUANTITY