5-3/4 in. PVC Slip Swing Check Valve N152015

DESCRIPTION

  • 150 PSI working pressure
  • Full flow design

5-3/4 in. PVC Slip Swing Check Valve

N152015

Valve Size:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Length
5-9/20 in
Material
Plastic
Material Type
PVC
Valve Body Style
Swing Check
Valve Size
1-1/2 in
Valve Type
Check Valves
Width
3-4/25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS