• Cart

DESCRIPTION

  • Brass body
  • Connections: 5/8" OD comp X 3/8" OD comp
  • Multi-turn design
  • Use for toilets and sinks
  • Zinc handle

5/8 in x 3/8 in Knob Handle Angle Supply Stop Valve

MBX13902A

Color Finish

 

SPECIFICATIONS

Color Finish
PVD Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Handle Type
Knob
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
UL Listed
No
Valve Body Style
Angle
Valve Operator
Knob
Valve Size
5/8 in x 3/8 in
Valve Type
Angle Supply Stop Valve

Starting at
$39.56
EACH
  • QUANTITY