• Cart

DESCRIPTION

  • Use for toilets and sinks

5/8 x 3/8 in. Turn Angle Stop Valve

MBX13903

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
OD Compression
End Connection 2
OD Compression
End Connections
OD Compression
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
UL Listed
No
Valve Body Style
Angle
Valve Size
5/8 in x 3/8 in
Valve Type
Angle Supply Stop Valve

Starting at
Call for Pricing
  • QUANTITY