5/8 x 3/8 x 3/8 in. Compression Double Handle Angle Supply Stop Valve in Rough Brass

You last purchased this on
 
Watts Brass & Tubular

5/8 x 3/8 x 3/8 in. Compression Double Handle Angle Supply Stop Valve in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts Brass & Tubular

5/8 x 3/8 x 3/8 in. Compression Double Handle Angle Supply Stop Valve in Rough Brass

  • Fast #
  • Part #WDV389400
  • Item #1119965
  • Manufacturer Part #0141659
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Handle Type:
Double
Material:
Brass
Maximum Temperature:
160
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
125
Recommended Valve Application:
Residential
Valve Body Style:
Angle
Valve Size:
5/8 in x 3/8 in x 3/8 in
Valve Type:
Angle Supply Stop Valve