DESCRIPTION

  • Blades are made of polycarbonate
  • Three-speed full function CoolTouch™ control system

Terna Collection 15 in. 5-Blade Ceiling Fan with LED

KK300230

Color Finish

 

SPECIFICATIONS

AMP
0.22, 0.28
Blade Finish
Champagne
Blade Pitch
22°
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
1029
Collection
Terna Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Cased Opal
Indoor Outdoor
Indoor
UL Listed
No
Volts
120V
Watts
34

Starting at
$398.2
EACH
  • QUANTITY