DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

Minka-Aire Great Room Traditional 5-Blade Ceiling Fan

MF539

Color Finish

 

SPECIFICATIONS

AMP
0.92
Blade Pitch
14°
Blade Span
72 in
CEC Compliant
For Sale in CA
CFM
9071
Collection
Great Room Traditional
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Material
Plywood
Number Of Blades
5
UL Listed
No
Watts
106.27

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY