DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

Ultra-Max™ 5-Blade Ceiling Fan

MF588SP

Color Finish

 

SPECIFICATIONS

AMP
0.64
Blade Finish
Dark Walnut
Blade Pitch
16°
Blade Span
54 in
CEC Compliant
For Sale in CA
CFM
6341
Collection
Ultra-Max™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
12 in
Material
Plywood
Number Of Blades
5
UL Listed
Yes
Watts
76

Starting at
Call for Pricing
  • QUANTITY