• Cart

DESCRIPTION

  • Four-ply, pretreated yarns
  • Handle/frame sold separately
  • Sewn center fringe for added coverage
  • Slot pocket backing

Unisan™ 5 in. 4-Ply Cotton and Synthetic Disposable Dust Head

U16

Length:

SPECIFICATIONS

Collection
Unisan™
Color Finish
White
Length
24 in
Material
Cotton, Synthetic Fiber
Width
5 in

Starting at
Call for Pricing
  • QUANTITY