DESCRIPTION

5 in. Threaded Black Carbon Steel Nipple

IBNS

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Fitting Type
Straight
Length
6 in
Material
Carbon Steel
Origin
Global

Starting at
$141.6
EACH
  • QUANTITY