• Cart

DESCRIPTION

5 in. Galvanized Carbon Steel Nipple

GNS

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Fitting Type
Straight
Length
6 in
Material
Carbon Steel

Starting at
Call for Pricing
  • QUANTITY