• Cart

DESCRIPTION

  • Spring Return

Valv-Powr® 5 in. Pneumatic Spring Return Actuator

JVPVL300SRBD

Length:

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Height
5 in
Length
10-57/100 in
Material
Aluminum, Stainless Steel
Maximum Pressure
116 psi
Maximum Temperature
176
Torque In-Lbs
403.2 in-lbs

Starting at
Call for Pricing
  • QUANTITY