5 x 4 in. Threaded 125# Black Cast Iron Reducer

You last purchased this on
 

5 x 4 in. Threaded 125# Black Cast Iron Reducer

This product requires certification to purchase.
You last purchased this on
 

5 x 4 in. Threaded 125# Black Cast Iron Reducer

  • Fast #
  • Part #BCICRSP
  • Item #381420
  • Manufacturer Part #0300152006
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Material:
Cast Iron
Pressure Class:
125#
Type:
BCICFSP