RP1806 Mini-Bulk Pack Faucet Seats 50-Pack Bagged
RP1806 Mini-Bulk Pack Faucet Seats 50-Pack Bagged
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delta replacement seats
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RP1806
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Seat
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No