DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

50 x 46 in. 3 mil Flat Can Liner in Green

P112060

Capacity:

56 gal

SPECIFICATIONS

Capacity
56 gal
Color Finish
Green
Length
50 in
Material
Resin
Thickness
3 mil
Width
46 in

Starting at
$56.12
per CASE
  • QUANTITY