• Cart

DESCRIPTION

  • Individually wrapped
  • Overall embossed
  • Safe for all septic systems
  • Soft and absorbent

Green Heritage™ 500-Count 4-1/2 in. 2-Ply Bathroom Tissue in White

A25GREEN

Length:

SPECIFICATIONS

Collection
Green Heritage™
Color Finish
White
Length
3-1/2 in
Material
Fiber, Paper
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY