DESCRIPTION

500 ft. SDR 11 IPS Plastic Pressure Pipe

PEI11H500

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3350
End Connection 1
IPS
End Connection 2
IPS
Fire Suppression System Rated
No
Length
500 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
100 psi
Pipe Tubing Size
1 in
Pressure Class
200#
Schedule Class
SDR 11